missing translation for 'onlineSavingsMsg'
Learn More
Ansell HyFlex™ 11-542 Lightweight Cut-Resistant Gloves, INTERCEPT™ Technology Product Code.: 16079631
In Stock
to see stock.
Add to basket

Ansell HyFlex™ 11-542 Lightweight Cut-Resistant Gloves, INTERCEPT™ Technology

Product Code. 16079631 Shop All Ansell Products
10
Click to view available options
Size:
6
7
8
9
10
11

Product Code. 16079631

Brand: Ansell 11542100

In Stock
to see stock.
Add to basket
Add to basket

Industrial Gloves features INTERCEPT Technology for a high level of protection of cut-resistance against lacerations.

  • High level of cut resistance
  • High dexterity
  • Comfortable and lightweight
  • Dirt masking design for extended use life
  • EN 407 Contact heat protection Level 1
  • Fiberglass free
  • Natural rubber latex free
  • Silicone Free
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance (Europe) EN 407, CE 0493, EN 420:2003 + A1:2009; Category III
Construction Knit
Coating Material Nitrile
Color Black
Cut Resistance Rating ANSI A7
Hand Specific
Latex Free Yes
Product Type Cut-resistant Gloves
Size 10
EN388 Standard EN 388:4X32F
For Use With (Application) Press shop operations, handling metal sheets and panels, metalworking, assembly, changing tools and dies, cutting glasses, fastening components
Glove Cuff Color Black
Glove Cuff Style Knit
Grip Design Ansell GRIP™ Technology
Liner Material Aramid Fiber, Stainless Steel, Nylon, Spandex
Model 11542100
Quantity 12 Pairs/Polybag, 12 Polybags/Cs.
Series HyFlex™ 11-542
Length (English) 8.4 in.
Length (Metric) 21.3 cm
Show More Show Less
  • Multiple Manufacturers
    Save up to 60% on gloves, apparel, and more
    Promo Code: 24131

    Expires2025-06-08

    New Offer
    Shop Now
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell HyFlex™ 11-542 Lightweight Cut-Resistant Gloves, INTERCEPT™ Technology >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.