missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-731 Seamless Light Duty Liner Gloves, INTERCEPT™ Technology
Click to view available options
Size:
6
7
8
9
10
11
Description
- Provides enhanced range of motion and fingertip sensitivity
- Thin PU coating provides high dexterity with high abrasion resistance (EN level 4)
- Coating color masks and hides dirt
- Also available in vendor pack
Specifications
ANSI Abrasion Rating | ANSI 3 |
Certifications/Compliance (Europe) | CE, EN 420:2003 + A1:2009; Category II |
Construction | Knit |
Coating Material | Polyurethane |
Color | Gray, White |
Cut Resistance Rating | ANSI A2 |
Hand | Specific |
Latex Free | No |
Product Type | Cut-resistant Gloves |
Size | 6 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'