missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ HyFlex™ Sleeve with Intercept™ Technology
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
241.40 GBP valid until 2024-12-31
Use promo code "22917" to get your promotional price.
Use promo code "22917" to get your promotional price.
Click to view available options
15 Gauge
Description
- Available in different lengths and widths for optimal fit and comfort to fit.
- Color-coding helps for easy sorting after laundry
- Made of black yarn
- Silicone-free for friendly paint and finish process
- Compliant with FDA food handling regulations 21 CFR 177.1520 and 21 CFR 177.2600
- Applications:
- Press shop operations
- Handling metal sheets and panels
- Handling parts with sharp, rough edges
- Handling structural and body components
- Inspection, selecting, checking parts
- Glass repair and replacement
- Seizing structural and body parts
- Body surface checking, marking and touching up
- Adjusting systems and screwing
- Adjusting panels parts components
Specifications
Size | Narrow |
Construction | Knitted |
Product Type | Sleeve |
Material | HPPE Yarn |
Sterility | Non-sterile |
Disposable | Reusable |
Cuff Style | Sleeve |
Model | HyFlex™ 11-250 |
Certifications/Compliance | FDA CFR 177.1520 and 21 CFR 177.2600; EN420:2003 + A1:2009; Category ll |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'