missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HOPEN Hygiene PP Coverall with Hod
Polypropylene hygiene coverall with zip fastener and hood
£85.45
Specifications
Product Type | Cleanroom Coveralls |
---|---|
Material | Polypropylene |
Color | White |
Disposable | Single-use |
Sterility | Non-sterile |
Description
- Hygiene PP Coverall
- Classic with hood
- Elasticated
- 40 g/m2
Specifications
Cleanroom Coveralls | |
White | |
Non-sterile | |
Controlled Environments |
Polypropylene | |
Single-use | |
Hood | |
Elasticated |