missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BM Polyco™ Hypalon Dry Box Gloves
Click to view available options
Size:
8.5
9.5
Description
- Dry box gloves
- Ambidextrous
- Hypalon construction
- Suitable for use with a 203.2mm (8 inch) dry box/isolator port
Specifications
Description | Hypalon |
Hand | Ambidextrous |
Material | CSM |
Product Type | Dry Box Gloves |
Size | 8.5 |
Thickness (Metric) | 0.4 mm |
Port Size (Metric) | 203.2 mm |
Quantity | 2 Pack |
Length (Metric) | 800 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'