missing translation for 'onlineSavingsMsg'
Learn More
Learn More
First Aid Kit Plasters
Click to view available options
Product Type:
HypaPlast Blue Catering Plaster
HypaPlast Pink Plaster
HypaPlast Plaster
Size:
7.2 x 2.5 cm
Assorted
Unit Size:
Each
Description
ul>Various sizes, colors and styles Included: Washproof plasters, fabric plasters and detectable blue plasters for catering industry Strong, durable and highly conformable
Specifications
Specifications
| Material | Fabric |
| Product Type | HypaPlast Pink Plaster |
| Sterility | Sterile |
| Quantity | 100 Pk. |
| Size | 7.2 x 2.5 cm |
| Dimensions (L x W) | 7.2 x 2.5 cm |
| Packaging Type | Individually Wrapped |
| Waterproof | Yes |
| For Use With (Application) | Multi-purpose, First aid kit |
| Color | Pink |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction