Learn More
Thermo Scientific™ Hypercarb™ Porous Graphitic Carbon Polar Retention HPLC Column, 5 μm, 2.1 mm x 20 mm
Column Format: Analytical Column; Carbon Load: 100%; Pore Size: 250 Å; Column Phase: Normal and Reversed Phase
Brand: Thermo Scientific™ 35005-022151
Code : 16
Additional Details : Weight : 0.10000kg
Description
Thermo Scientific™ Hypercarb™ 5μm DASH-HTS HPLC Columns are designed for high throughput LC/MS applications. These short columns are ideal for ballistic gradients, providing enough retention and sensitivity for very fast LC/MS applications.
- Short 20mm columns for fast LC/MS analysis
- Patented, low dead volume design minimizes band spreading
- Finger-tight fittings make changing columns quick and easy
- Available in packs of 3 or packs of 10 for better cost-effectiveness
Features of Hypercarb Solid Phase
- Suited to solve problem separations
- Exceptional retention of very polar analytes
- True orthoganality to C18
- Separate structurally related substances
- Excellent for high temperature applications
Specifications
Analytical Column | |
LC/MS | |
5 μm | |
250 Å | |
105°C | |
Porous Graphitic Carbon | |
Porous Graphitic Carbon | |
Polar Retention |
2.1 mm | |
20 mm | |
0 to 14 | |
120 m²/g | |
L109 | |
Hypercarb | |
100% | |
Normal and Reversed Phase |