Learn More
Thermo Scientific™ Hypercarb™ 5μm Nanobore HPLC Columns
At flow rates of nL/min versus mL/min, Thermo Scientific™ Hypercarb 5μm Nanobore HPLC Columns offer greater signal to noise ratio than traditional columns.
Brand: Thermo Scientific™ 35005-057563
Code : 16
Additional Details : Weight : 0.10000kg
Description
Thermo Scientific™ Hypercarb 5μm Nanobore HPLC Columns, at flowrates of nL/min. versus mL/min., offer greater signal to noise ratio than traditional columns used with electrospray.
- High sensitivity flexible silica capillary columns
- 75μm and 150μm ID for greater sensitivity
- Wide choice of stationary phases for alternative selectivity options
- Excellent for LC/MS applications and high-temperature applications
- Suited to solve problem separations
- Exceptional retention of very polar analytes
- True orthoganality to C18
- Separate structurally related substance
Ordering Information:
Unless otherwise specified, IntegraFrit and PicoFrit are sold in single-column units.
Specifications
Capillary Column, 3/Pk. | |
LC/MS, ESI | |
5 μm | |
250 Å | |
105°C | |
Porous Graphitic Carbon | |
Porous Graphitic Carbon | |
Polar Retention | |
Integrafrit |
75 μm | |
50 mm | |
0 to 14 | |
120 m²/g | |
L109 | |
Hypercarb | |
100% | |
Normal and Reversed Phase |