missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypercarb™ Porous Graphitic Carbon Mixed Mode HPLC Column, 5 μm, 4.6 mm x 150 mm
Column Format: High Temperature Analytical Column; Carbon Load: 100%; Pore Size: 250 Å; Column Phase: Normal and Reversed Phase
Brand: Thermo Scientific™ 35005-154646
Code : A0
Additional Details : Weight : 0.10000kg
Description
- Exceptional retention of very polar analytes
- True orthoganality to C18
- Separated structurally related substances
- pH stable form 0 to 14
- Excellent for high temperature applications
Specifications
High Temperature Analytical Column | |
150 mm | |
1 to 14 | |
120 m²/g | |
Porous Graphitic Carbon | |
Porous Graphitic Carbon | |
Mixed Mode |
4.6 mm | |
5 μm | |
250 Å | |
L109 | |
Hypercarb | |
100% | |
Normal and Reversed Phase |