missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypercarb™ HPLC Column, 5μm
Thermo Scientific™ Hypercarb™ Columns give you 100% porous graphitic carbon for extended separation capabilities
£867.57 - £3356.74
Specifications
Column Format | Analytical Column |
---|---|
Particle Size | 5 μm |
pH | 1 to 14 |
Pore Size | 250 Å |
Surface Area | 120 m²/g |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
11518420
|
Thermo Scientific™
35005-254630 |
4.6 mm | 250 mm |
£3356.74
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
11528410
|
Thermo Scientific™
35005-104030 |
4 mm | 100 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11538410
|
Thermo Scientific™
35005-122130 |
2.1 mm | 125 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Exceptional retention of very polar analytes
- True orthoganality to C18
- Separated structurally related substances
- pH stable form 0 to 14
- Excellent for high temperature applications
Specifications
Analytical Column | |
1 to 14 | |
120 m²/g | |
100% | |
Normal and Reversed Phase |
5 μm | |
250 Å | |
L109 | |
Mixed Mode |