Learn More
Thermo Scientific™ Hypercarb™ PREP HPLC Columns
Conquer difficult separations in both normal phase and reversed phase applications with unique Hypercarb Porous Graphitic Carbon preparative HPLC columns.
£472.97 - £38193.07
Specifications
pH | 0 to 14 |
---|---|
Pore Size | 250 Å |
Surface Area | 120 m²/g |
Temperature | 105°C |
USP Type | L109 |
Product Code | Brand | Column Format | Diameter (Metric) | Length (Metric) | Particle Size | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Format | Diameter (Metric) | Length (Metric) | Particle Size | Price | Quantity & Availability | ||
16348586
|
Thermo Scientific™
35005-059070A |
Preparative Column, Standard | 10 mm | 50 mm | 5 μm |
£2936.84
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
||
16358586
|
Thermo Scientific™
35005-059270A |
Preparative Column, Standard | 20 mm | 50 mm | 5 μm |
£8887.09
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
||
16378586
|
Thermo Scientific™
35005-109070A |
Preparative Column, Standard | 10 mm | 100 mm | 5 μm |
£5011.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
16388586
|
Thermo Scientific™
35005-109270A |
Preparative Column, Standard | 20 mm | 100 mm | 5 μm |
£11665.86
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
||
16308596
|
Thermo Scientific™
35005-109370A |
Preparative Column, Standard | 30 mm | 100 mm | 5 μm |
£21925.93
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
||
16328596
|
Thermo Scientific™
35005-159070A |
Preparative Column, Standard | 10 mm | 150 mm | 5 μm |
£4841.71
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||
16338596
|
Thermo Scientific™
35005-159270A |
Preparative Column, Standard | 20 mm | 150 mm | 5 μm |
£16589.11
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
||
16358596
|
Thermo Scientific™
35005-159370A |
Preparative Column, Standard | 30 mm | 150 mm | 5 μm |
£35008.51
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
||
16378596
|
Thermo Scientific™
35005-259070A |
Preparative Column, Standard | 10 mm | 250 mm | 5 μm |
£9770.93
Each |
Estimated Shipment: 19-08-2024
Log in to see stock. |
||
16388596
|
Thermo Scientific™
35005-259270A |
Preparative Column, Standard | 20 mm | 250 mm | 5 μm |
£23454.99
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
||
16378606
|
Thermo Scientific™
35007-109370A |
Preparative Column, Standard | 30 mm | 100 mm | 7 μm |
£21262.80
Each |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||
16318596
|
Thermo Scientific™
35005-109370XL |
Preparative Column, XtendedLife | 30 mm | 100 mm | 5 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
16368596
|
Thermo Scientific™
35005-159370XL |
Preparative Column, XtendedLife | 30 mm | 150 mm | 5 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
16398586
|
Thermo Scientific™
35005-109270XL |
Preparative Column, XtendedLife | 25 mm | 100 mm | 5 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
16368586
|
Thermo Scientific™
35005-059270XL |
Preparative Column, XtendedLife | 25 mm | 50 mm | 5 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
16398596
|
Thermo Scientific™
35005-259270XL |
Preparative Column, XtendedLife | 25 mm | 250 mm | 5 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
16308606
|
Thermo Scientific™
35007-018823A |
Guard Column | 10 mm | 8 mm | 7 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
16318606
|
Thermo Scientific™
35007-019023A |
Guard Column | 10 mm | 20 mm | 7 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
16328606
|
Thermo Scientific™
35007-019323A |
Guard 1/16 in. | 10 mm | 30 mm | 7 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
16338606
|
Thermo Scientific™
35007-019323B |
Guard 1/8 in. | 10 mm | 30 mm | 7 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
16348606
|
Thermo Scientific™
35007-029023A |
Guard Column | 20 mm | 20 mm | 7 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
16358606
|
Thermo Scientific™
35007-029323A |
Guard 1/16 in. | 20 mm | 30 mm | 7 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
16368606
|
Thermo Scientific™
35007-029323B |
Guard 1/8 in. | 20 mm | 30 mm | 7 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
16348596
|
Thermo Scientific™
35005-159270XL |
Preparative Column, XtendedLife | 25 mm | 150 mm | 5 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
16388606
|
Thermo Scientific™
35007-109370XL |
Preparative Column, XtendedLife | 30 mm | 100 mm | 7 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Conquer difficult separations using the unique Thermo Scientific™ Hypercarb™ Porous Graphitic Carbon preparative HPLC columns which are 100% porous graphitic carbon for extended separation capabilities in both normal phase and reversed phase applications. Hypercarb columns offer improved retention of polar compounds and separation of structurally related analytes with stability at pH extremes. Our columns come in a variety of dimensions and an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed.
Suited to solve problem separations
- Remarkable retention of very polar analytes.
- Accurate orthogonality to C18.
- Separates structurally related substances.
- Stable between pH 0 and 14.
- Great for high temperature applications.
- 100% stainless-steel column hardware - suggest remove not relevant in context.
- Porous graphitic carbon (L109) selectivity.
Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.
Standard Threaded and Standard Flange Hardware
- Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
- Standard threaded hardware for column i.d. < 40mm.
- Standard flange hardware for column i.d. ≥ 40mm.
- Standard hardware can be modified on request to be compatible with SFC.
XtendedLife Hardware
- Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
- Compatible with SFC and is available in dimensions up to 50mm i.d.
Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.
Customer Specific Orders
- If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
- Please contact your local sales representative for Customer Specific Orders.
- Custom built columns are not eligible for returns.
Spécification
0 to 14 | |
120 m²/g | |
L109 | |
Spherical, Porous Graphitic Carbon | |
Polar Retention |
250 Å | |
105°C | |
Porous Graphitic Carbon | |
100% | |
Normal and Reversed Phase |