missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypercarb™ HPLC Preparative Column 5μm
Thermo Scientific™ Hypercarb™ Columns give you 100% porous graphitic carbon for extended separation capabilities
Specifications
Particle Size | 5 μm |
---|---|
Pore Size | 250 Å |
Surface Area | 120 m²/g |
Temperature | 105°C |
USP Type | L109 |
Description
- Exceptional retention of very polar analytes
- True orthoganality to C18
- Separated structurally related substances
- pH stable form 0 to 14
- Excellent for high temperature applications
Specifications
5 μm | |
120 m²/g | |
L109 | |
100% | |
Normal and Reversed Phase |
250 Å | |
105°C | |
Porous Graphitic Carbon | |
Mixed Mode |