Learn More
Thermo Scientific™ HyPerforma™ Conical LLDPE Drum, 100L, 1 port, with clamps
Thermo Scientific™ HyPerforma Conical LLDPE Drums are designed for use with BioProcess Container Systems and Tank Liners.
Brand: Thermo Scientific™ SV50517.09
Code : NEW
Additional Details : Weight : 0.50000kg
Description
Thermo Scientific™ HyPerforma™ Conical LLDPE Drums are designed for use with BioProcess Container™ Systems and Tank Liners.
- Includes lid and clamps
- 4in. bottom port allows greater variety of customization to bottom port of BPC; can be used in place of drum with 1.75in. port
Specifications
Conical LLDPE 4 | |
100L | |
Bottom Port: 10.2 cm (4 in.) | |
Fewer resources used and less waste |
LLDPE | |
60cm x 76cm (23.5 in. x 29.75 in.) | |
HyPerforma™ |