missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ HyPerforma™ Conical LLDPE Drum, 200L, 1 port, with clamps
Part of a family of plastic tanks, drums and accessories and includes a lid and clamps and a single bottom port.
Brand: Thermo Scientific™ SV50517.06
Code : 84
Additional Details : Weight : 0.50000kg
Description
- For use with a support plate
- Available in 50, 100 and 200L sizes
- Composed of Linear Low Density Polyethylene (LLDPE)
- Bottom port of 4 in. permits customization to bottom port of BPC; can be used in place of drum with 1.75 in. port
Specifications
200 L | |
60 x 114 cm (23.5 x 44.75 in.) | |
HyPerforma™ |
Linear Low Density Polyethylene (LLDPE) | |
Bottom Port: 4.5 cm (1.75 in.) |