missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyPerforma™ Drum Accessories, Plastic Drum Dolly

Enable easy transport of BioProcess Container Systems™ (BPC™s) with Thermo Scientific™ HyPerforma™ Drum Accessories.

Brand:  Thermo Scientific™ SV50029.03

Code : 84

Additional Details : Weight : 0.50000kg

Product Code. 10288303

  • POA / Each
Estimated Shipment: 26-09-2024
to see stock.

This item requires a price update prior to being ordered.

Request a Price for this item here.

View alternative products »


Description

Description

Enable easy transport of BioProcess Container Systems™ (BPC™s) with Thermo Scientific™ HyPerforma™ Drum Accessories.

Support Plate
  • Round plastic disk for use with conical HDPE drums with 4 ″ port.
  • Supports up to 200L drums

Plastic Drum Dolly
  • Holds conical and flat-bottom drums
  • Supports up to 200L drums

  • Ordering Alerts:

    Dimensions, Plastic Drum Dolly: 24.38 Dia. × 7.13 in. H

    Specifications

    Specifications

    100 L
    Plastic Drum Dolly
    62 x 18 cm (23.38 x 7.13 in.)
    HyPerforma™
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    View accessory products
    Special Offers

    Special Offers