missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ HyperREZ™ XP Carbohydrate Pb2+ HPLC Columns
HyperREZ XP Carbohydrate Pb2+ LC Columns are used for the appropriate counter-ion to meet application requirements.
£374.18 - £1990.15
Specifications
For Use With | LC/MS |
---|---|
Max. Pressure | 725 psi (50 bar) |
Particle Size | 8 μm |
pH | 1 to 11 |
Temperature | 90°C |
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
10679855
|
Thermo Scientific™
69108-307780 |
8 μm | 7.7 mm | 300 mm |
£1990.15
Each |
Estimated Shipment: 01-08-2024
Log in to see stock. |
|||
11537531
|
Thermo Scientific™
69108-903027 |
8 μm | 3 mm | 5 mm |
£374.18
Pack of 2 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
11527531
|
Thermo Scientific™
69108-057726 |
8 μm | 7.7 mm | 50 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Manufactured with a proprietary process and subjected to stringent quality control procedures,Thermo Scientific™ HyperREZ™ XP Carbohydrate Pb2+ LC Columns are used for the appropriate counter-ion to meet application requirements. Each column is individually tested to ensure column-to-column reproducibility.
Polymer-based columns for carbohydrate analysis offer benefits to the chromatographer including temperature and pH stability, as well as enhanced solvent choices.- Designed for the determination of carbohydrates, saccharides, organic acids and alcohols
- Efficient and reproducible monodisperse particles
- Stable for long column lifetimes even at low pH and high temperatures
Specifications
LC/MS | |
8 μm | |
90°C | |
Pb2+ Counter Ion | |
Ligand Exchange |
725 psi (50 bar) | |
1 to 11 | |
L34 | |
Spherical, Microporous Polymer |