Learn More
Thermo Scientific™ HyperSep™ Aminopropyl Plates
Obtain excellent retention of drugs, metabolites and structural isomers with these aminopropyl SPE well plates that allow both polar and anion exchange interactions.
£271.18 - £390.97
Specifications
For Use With (Application) | Extraction of Strong Acids via Polar and Anion Exchange Interactions |
---|---|
Particle Size | 40 to 60 μm |
Product Line | HyperSep |
Sorbent | HyperSep Aminopropyl |
Type | Solid Phase Extraction Well Plate |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
10381235
|
Thermo Scientific™
60300-505 |
Aminopropyl 10 mg/1 mL 96 Removable Well Plate, 1 pk |
£368.87
Each |
Estimated Shipment: 27-08-2024
Log in to see stock. |
|||||
10555105
|
Thermo Scientific™
60300-506 |
Aminopropyl 25 mg/1 mL 96 Removable Well Plate, 1 pk |
£375.90
Each |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
10117454
|
Thermo Scientific™
60300-507 |
Aminopropyl 50 mg/1 mL 96 Removable Well Plate, 1 pk |
£360.04
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||||
13407026
|
Thermo Scientific™
60307-291 |
Aminopropyl 10 mg/2 mL 96 Fixed Well Plate, 1 pk |
£368.87
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
13417026
|
Thermo Scientific™
60307-294 |
Aminopropyl 100 mg/2 mL 96 Fixed Well Plate, 1 pk |
£390.97
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
13487016
|
Thermo Scientific™
60307-293 |
Aminopropyl 50 mg/2 mL 96 Fixed Well Plate, 1 pk |
£388.97
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
13497016
|
Thermo Scientific™
60307-292 |
Aminopropyl 25 mg/2 mL 96 Fixed Well Plate, 1 pk |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.
Thermo Scientific™ HyperSep™ Aminopropyl Plates feature a polar sorbent that allows both polar and anion exchange interactions. The chemistry offers excellent retention of drugs, metabolites and structural isomers. Typical applications include:
- Separation of structural isomers
- Drugs and metabolites in biological fluids
- Saccharides, phenols and petroleum products
HyperSep SPE Cartridges and Plates
Thermo Scientific™ HyperSep™ solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.
The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.
Specifications
Extraction of Strong Acids via Polar and Anion Exchange Interactions | |
HyperSep | |
Solid Phase Extraction Well Plate |
40 to 60 μm | |
HyperSep Aminopropyl | |
1 mL |