Learn More
Thermo Scientific™ HyperSep™ Glass Block Vacuum Manifold Gasket
Replace the gasket in the Thermo Scientific™ HyperSep™ Glass Block Vacuum Manifold as needed to maintain a vacuum and prevent leaking.
£40.20 - £44.37
Specifications
For Use With (Application) | SPE Sample Preparation |
---|---|
For Use With (Equipment) | Glass Block Vacuum Manifold |
Product Line | HyperSep |
Type | Gasket |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
10096694
|
Thermo Scientific™
60104-249 |
Gasket for 16 Port Vacuum Manifold, 1 pk |
£40.20
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||||
10362035
|
Thermo Scientific™
60104-250 |
Gasket for 24 Port Vacuum Manifold, 1 pk |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Replace the gasket in the Thermo Scientific™ HyperSep™ Glass Block Vacuum Manifold as needed to maintain a vacuum and prevent leaking. The HyperSep Glass Block Vacuum Manifold enables solid phase extraction sample preparation using 16 or 24 SPE cartridges.
HyperSep Glass Block Manifolds are durable, chemically resistant units designed to provide years of trouble-free extractions.Polypropylene racks are highly resistant to chemical degradation and abuse, and are supplied according to the number of positions on the manifold lid
Vacuum control valve allows optimization of sample flow rates during extraction
Test tube racks allow the use of 12-13mm or 16mm disposable test tubes
Vacuum gauge and bleed valve enables easy monitoring of the vacuum process
Corner leg supports prevent damage to the luers and tips when the lid is not being used
HyperSep SPE Cartridges and Plates
HyperSep solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.
The HyperSep-96 system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are available in packs of 100 individual wells and in pre-assembled plates.
Specifications
SPE Sample Preparation | |
Glass Block Vacuum Manifold | |
HyperSep | |
Gasket |