Learn More
Thermo Scientific™ HyperSep™ HPLC Columns for Online SPE
Clean-up and concentrate target analytes in minutes with these columns combining SPE chemistries with traditional HPLC column fittings and hardware.
£410.37 - £466.36
Specifications
For Use With (Application) | Online Solid Phase Extraction |
---|---|
For Use With (Equipment) | Conventional HPLC System |
Product Line | HyperSep |
Type | Online HPLC Column |
Product Code | Brand | Sorbent | Diameter (Metric) Inner | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sorbent | Diameter (Metric) Inner | Price | Quantity & Availability | ||||
10578015
|
Thermo Scientific™
60312-201 |
HyperSep Retain PEP | 2.1 mm |
£410.37
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
10169044
|
Thermo Scientific™
60312-202 |
HyperSep Retain PEP | 3.0 mm |
£435.19
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
10199174
|
Thermo Scientific™
60312-301 |
HyperSep Retain CX | 2.1 mm |
£443.23
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||||
10629375
|
Thermo Scientific™
60312-302 |
HyperSep Retain CX | 3.0 mm |
£435.19
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||||
10547435
|
Thermo Scientific™
60312-401 |
HyperSep Retain AX | 2.1 mm |
£410.37
Each |
In Stock
Log in to see stock. |
||||
10733976
|
Thermo Scientific™
60312-402 |
HyperSep Retain AX | 3.0 mm |
£435.19
Each |
Estimated Shipment: 01-08-2024
Log in to see stock. |
||||
10240895
|
Thermo Scientific™
60312-501 |
HyperSep Hypercarb | 2.1 mm |
£440.37
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
10577435
|
Thermo Scientific™
60312-502 |
HyperSep Hypercarb | 3.0 mm |
£466.36
Each |
Estimated Shipment: 01-08-2024
Log in to see stock. |
||||
Description
Clean-up and concentrate target analytes in minutes with Thermo Scientific™ HyperSep™ Online SPE Products. Available in several convenient formats, the columns utilize popular HyperSep SPE chemistries. When used with conventional HPLC systems and appropriate switching valves, they provide:
- Effective removal of contaminants, such as proteins, from samples
- Fast, effective clean-up and concentration of target compounds
HyperSep HPLC Columns for Online SPE combine SPE chemistries with traditional HPLC column fittings and hardware.
HyperSep HPLC Columns for Online SPE are available with the following HyperSep SPE chemistries:- HyperSep Retain™ PEP — for retention of polar and nonpolar analytes
- HyperSep Retain-CX — for retention of basic and nonpolar analytes
- HyperSep Retain-AX — for retention of acidic and nonpolar analytes
- HyperSep Hypercarb™ — for retention of extremely polar analytes
Specifications
Online Solid Phase Extraction | |
Conventional HPLC System | |
HyperSep | |
Online HPLC Column |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.