missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersep™ Hypercarb™ Fixed Well Plate
Unique material for retention of highly polar compounds.
£451.98 - £578.77
Specifications
For Use With (Equipment) | Universal Vacuum Manifold |
---|---|
Particle Size | 40 to 60 μm |
Product Line | HyperSep |
Sorbent | HypeSep Hypercarb |
Type | 96-well Plate |
Product Code | Brand | Bed Weight | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Bed Weight | Price | Quantity & Availability | |||||
13496976
|
Thermo Scientific™
60306-502 |
25 mg |
£451.98
Each |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||||
13406986
|
Thermo Scientific™
60306-503 |
50 mg |
£578.77
Each |
Estimated Shipment: 19-08-2024
Log in to see stock. |
|||||
Description
Thermo Scientific™ HyperSep™ and Hypercarb™ SPE contains flat,100% porous graphitic carbon (PGC) with selectivity for structurally similar compounds, offering separation of compounds with simple solvents
- pH stable 0 to 14
- High batch-to-batch reproducibility
- Strong retention properties allow use of low bed weights for concentrated extracts
- Interaction mechanism with polar molecules
Specifications
Universal Vacuum Manifold | |
HyperSep | |
96-well Plate |
40 to 60 μm | |
HypeSep Hypercarb | |
1/Ea |