Learn More
Thermo Scientific™ HyperSep™ Javelin Direct-Connect Online SPE Columns
Clean-up and concentrate target analytes in minutes with these direct-connection SPE guard columns, featuring fingertight design for convenience and efficiency.
£343.73 - £371.88
Specifications
For Use With (Application) | Online Solid Phase Extraction |
---|---|
For Use With (Equipment) | Conventional HPLC System |
Product Line | HyperSep |
Type | Online Solid Phase Extraction Column |
Product Code | Brand | Sorbent | Diameter (Metric) Inner | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sorbent | Diameter (Metric) Inner | Price | Quantity & Availability | ||||
10128044
|
Thermo Scientific™
60310-201 |
HyperSep Retain PEP | 2.1 mm |
£346.75
Pack of 4 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||||
10771957
|
Thermo Scientific™
60310-202 |
HyperSep Retain PEP | 3.0 mm |
£343.73
Pack of 4 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||||
10594275
|
Thermo Scientific™
60310-301 |
HyperSep Retain CX | 2.1 mm |
£346.75
Pack of 4 |
In Stock
Log in to see stock. |
||||
10504285
|
Thermo Scientific™
60310-302 |
HyperSep Retain CX | 3.0 mm |
£346.75
Pack of 4 |
In Stock
Log in to see stock. |
||||
10504855
|
Thermo Scientific™
60310-401 |
HyperSep Retain AX | 2.1 mm |
£346.75
Pack of 4 |
Estimated Shipment: 21-08-2024
Log in to see stock. |
||||
10167694
|
Thermo Scientific™
60310-402 |
HyperSep Retain AX | 3.0 mm |
£346.75
Pack of 4 |
Estimated Shipment: 19-08-2024
Log in to see stock. |
||||
10565225
|
Thermo Scientific™
60310-501 |
HyperSep Hypercarb | 2.1 mm |
£371.88
Pack of 4 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||||
10239314
|
Thermo Scientific™
60310-502 |
HyperSep Hypercarb | 3.0 mm |
£358.10
Pack of 4 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||||
Description
Clean-up and concentrate target analytes in minutes with Thermo Scientific™ HyperSep™ Online SPE Products. Available in several convenient formats, the columns utilize popular HyperSep SPE chemistries. When used with conventional HPLC systems, columns and appropriate switching valves, they provide:
- Effective removal of contaminants, such as proteins, from samples
- Fast, effective clean-up and concentration of target compounds
Thermo Scientific HyperSep Javelin Direct-Connect Online SPE Columns feature a unique fingertight design for convenience and efficiency.
HyperSep Javelin Direct-Connect Online SPE Columns are available with the following HyperSep SPE chemistries:- HyperSep Retain™ PEP — for retention of polar and nonpolar analytes
- HyperSep Retain-CX — for retention of basic and nonpolar analytes
- HyperSep Retain-AX — for retention of acidic and nonpolar analytes
- HyperSep Hypercarb™ — for retention of extremely polar analytes
Specifications
Online Solid Phase Extraction | |
Conventional HPLC System | |
HyperSep | |
Online Solid Phase Extraction Column |