Learn More
Thermo Scientific™ HyperSep™ Phenyl Cartridges
Obtain improved extraction of aromatic compounds and basic analytes with these phenyl SPE cartridges offering alternative selectivity for retention of basic compounds.
£147.75 - £228.15
Specifications
For Use With (Application) | Extraction of Aromatic Compounds and Basic Analytes |
---|---|
For Use With (Equipment) | Thermo Scientific HyperSep-96 System |
Particle Size | 40 to 60 μm |
Product Line | HyperSep |
Sorbent | HyperSep Phenyl |
Product Code | Brand | Bed Weight | Column Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Bed Weight | Column Capacity (Metric) | Price | Quantity & Availability | ||||
10692664
|
Thermo Scientific™
60108-386 |
100 mg | 1 mL |
£228.15
Pack of 100 |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
10512455
|
Thermo Scientific™
60108-387 |
200 mg | 3 mL |
£188.95
Pack of 50 |
Estimated Shipment: 26-09-2024
Log in to see stock. |
||||
10079472
|
Thermo Scientific™
60108-388 |
500 mg | 3 mL |
£152.93
Pack of 50 |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
10454593
|
Thermo Scientific™
60108-389 |
500 mg | 6 mL |
£164.83
Pack of 30 |
Estimated Shipment: 19-08-2024
Log in to see stock. |
||||
10668535
|
Thermo Scientific™
60108-516 |
50 mg | 1 mL |
£220.11
Pack of 100 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
10407134
|
Thermo Scientific™
60108-517 |
1000 mg | 6 mL |
£147.75
Pack of 30 |
Estimated Shipment: 30-08-2024
Log in to see stock. |
||||
10407894
|
Thermo Scientific™
60108-707 |
2000 mg | 15 mL |
£204.03
Pack of 20 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
10219694
|
Thermo Scientific™
60108-708 |
5000 mg | 25 mL |
£208.05
Pack of 20 |
In Stock
Log in to see stock. |
||||
10209274
|
Thermo Scientific™
60108-709 |
10 g | 75 mL |
£209.06
Pack of 10 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
Description
The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.
In Thermo Scientific™ HyperSep™ Phenyl Cartridges, the electron density of the aromatic ring provides different selectivity than other nonpolar sorbents for retention of basic compounds. The cartridges are commonly used for nonpolar interactions, such as:
- Extraction of aromatic compounds
- Extraction of basic analytes
HyperSep solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.
The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.
Specifications
Extraction of Aromatic Compounds and Basic Analytes | |
40 to 60 μm | |
HyperSep Phenyl |
Thermo Scientific HyperSep-96 System | |
HyperSep | |
Solid Phase Extraction Cartridge |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.