missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyperSep™ Positive Pressure Manifold

Improve productivity of solid phase extraction (SPE) sample preparation. Use this manifold to simultaneously process up to 48 samples.

Brand:  Thermo Scientific™ 60104-236

 View more versions of this product

Product Code. 11517651

  • £6653.10 / Each
Estimated Shipment: 20-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Improve productivity of solid phase extraction (SPE) sample preparation by simultaneously processing up to 48 samples. The Thermo Scientific™ HyperSep™ Positive Pressure Manifold can hold 48 SPE cartridges of various sizes: 1, 3, 6, and 10/15mL. Samples and solvent added to the SPE cartridges are extracted under positive pressure for an even flow at each position. Extracts are collected into 13 or 16mm tubes. This SPE manifold provides a quick, simple and robust way to prepare multiple samples for subsequent analysis by chromatography.

The HyperSep Positive Pressure Manifold can be configured with:
  • Adaptor plates for holding 1, 3, 6, 10/15mL cartridges
  • Collection racks (13 or 16mm)
  • Collection tubes (13 or 16mm)
  • Pre-drilled waste container
  • Inline air filter

An installation kit is available.

See related products if you need replacements for any of these HyperSep Positive Pressure Manifold accessories.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Positive Pressure Manifold with 13 mm Collection Rack
13 mm Collection Tubes
Positive Pressure Manifold with Collection Rack
SPE
HyperSep
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers