Learn More
Thermo Scientific™ HyperSep™ Pressure Manifold Collection Racks
Use the collection rack that matches the size of solid collection tubes used with the Thermo Scientific™ HyperSep™ Positive Pressure Manifold.
£550.67 - £989.93
Specifications
For Use With (Application) | Extract Collection |
---|---|
Product Line | HyperSep |
Type | Collection Rack |
Product Code | Brand | Description | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | ||||||
15280349
|
Thermo Scientific™
60104-269 |
Collection Rack for 13 mm Tubes, 1 pk | N/A | N/A | N/A | |||||
13426926
|
Thermo Scientific™
60104-268 |
Collection Rack for 16 mm Tubes, 1 pk |
£989.93
Each |
Estimated Shipment: 29-05-2025
Log in to see stock. |
||||||
Description
Use the Thermo Scientific™ HyperSep™ Positive Pressure Manifold Collection Rack that matches the collection tube size being used. The HyperSep Positive Pressure Manifold prepares up to 48 samples by solid phase extraction (SPE) simultaneously. Extracts are collected into 13 or 16mm tubes.
The HyperSep Positive Pressure Manifold holds up to 48 SPE cartridges. Samples and solvent, added to the SPE cartridge, are extracted under positive pressure for an even flow at each position. Extracts are collected into 13 or 16mm tubes. This SPE manifold provides a quick, simple and robust way to prepare multiple samples for analysis by chromatography.
See related products if you need replacements for any of these HperSep Positive Pressure Manifold accessories.
Specifications
Extract Collection | |
HyperSep | |
Collection Rack |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.