missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyperSep™ Retain AX Cartridges

Achieve superior recoveries for acidic analytes with Thermo Scientific™ HyperSep™ Retain AX SPE Cartridges.

Brand:  Thermo Scientific™ 60107-404

 View more versions of this product

Product Code. 10117524

  • £260.00 / Pack of 50
Estimated Shipment: 20-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Achieve superior recoveries for acidic analytes with Thermo Scientific™ HyperSep™ Retain AX Cartridges, packed with a high capacity, high purity, highly porous polystyrene DVB material partially modified with quaternary amine functional groups. Their use in SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.

Widely used in forensic and clinical analysis of THC and its metabolites, Hypersep Retain SPE cartridges conform to industry standard configurations and allow efficient routine processing by vacuum, positive pressure or centrifugation.
  • High, consistent recoveries
  • Ideal for large samples
  • Fast and easy sample preparation and method development
  • Reproducible, reliable sample preparation in a traditional format
  • pH stable 0 to 14
  • Available in a wide range of chemistries and bed weights
For Use With: The Thermo Scientific™ HyperSep-96™ System
TRUSTED_SUSTAINABILITY
Specifications

Specifications

3 mL
200 mg
Thermo Scientific HyperSep-96 System
HyperSep
Solid Phase Extraction Cartridge
Pack of 50
Bed weight 200 mg; Column volume 3 mL
Retention of Acidic Analytes
30 to 50 μm
HyperSep Quaternary Amine-Modified Polystyrene DVB
3 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.