missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyperSep™ Retain AX Cartridges

Product Code. 10772917 Shop All Thermo Scientific Products
Click to view available options
Bed Weight:
30 mg
60 mg
100 mg
150 mg
200 mg
500 mg
1000 mg
2000 mg
Column Capacity (Metric):
1 mL
3 mL
6 mL
15 mL
25 mL
Unit Size:
Pack of 100
Pack of 20
Pack of 30
Pack of 50
This item is not returnable. View return policy

Product Code. 10772917

Brand: Thermo Scientific™ 60107402

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Achieve superior recoveries for acidic analytes with Thermo Scientific™ HyperSep™ Retain AX SPE Cartridges.

Achieve superior recoveries for acidic analytes with Thermo Scientific™ HyperSep™ Retain AX Cartridges, packed with a high capacity, high purity, highly porous polystyrene DVB material partially modified with quaternary amine functional groups. Their use in SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.

Widely used in forensic and clinical analysis of THC and its metabolites, Hypersep Retain SPE cartridges conform to industry standard configurations and allow efficient routine processing by vacuum, positive pressure or centrifugation.
  • High, consistent recoveries
  • Ideal for large samples
  • Fast and easy sample preparation and method development
  • Reproducible, reliable sample preparation in a traditional format
  • pH stable 0 to 14
  • Available in a wide range of chemistries and bed weights
For Use With: The Thermo Scientific™ HyperSep-96™ System
TRUSTED_SUSTAINABILITY

Specifications

Column Capacity (Metric) 3 mL
Description Bed weight 30 mg; Column volume 3 mL
Bed Weight 30 mg
For Use With (Application) Retention of Acidic Analytes
For Use With (Equipment) Thermo Scientific HyperSep-96 System
Particle Size 30 to 50 μm
Product Line HyperSep
Sorbent HyperSep Quaternary Amine-Modified Polystyrene DVB
Type Solid Phase Extraction Cartridge
Volume (Metric) 3 mL
Quantity Pack of 50
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.