missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyperSep™ Silica Cartridges

Retain analytes in nonpolar matrices, and separate compounds of very similar structure with these silica SPE cartridges.

Brand:  Thermo Scientific™ 60108-410

 View more versions of this product

Product Code. 10672284

  • £107.54 / Pack of 50
Estimated Shipment: 15-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.

Thermo Scientific™ HyperSep™ Silica Cartridges feature a polar sorbent primarily used to retain analytes in nonpolar matrices, and can effectively separate compounds of very similar structure. Typical applications include:

  • Extraction of polar compounds including aldehydes, amines, drugs, pesticides and herbicides
  • Extraction of carotenoids, fat-soluble vitamins, aflatoxins in food matrices
  • Extraction of fatty acids and phospholipids

The high quality silica material used in HyperSep Silica SPE Cartridges adsorbs analytes from nonpolar solvents like hydrocarbons, less polar esters and ethers. The sorbent is also suitable for use as an intermediate strength cation exchanger in aqueous medium.

HyperSep SPE Cartridges and Plates

Thermo Scientific™ HyperSep™ solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.

The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

3 mL
200 mg
Thermo Scientific HyperSep-96 System
HyperSep
Solid Phase Extraction Cartridge
Pack of 50
200 mg Bed Weight; 3 mL Column Volume
Retention of Analytes in Nonpolar Matrices
40 to 60 μm
HyperSep Silica
3 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.