missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ HyperSep™ Solid Phase Extraction (SPE) Empty Well Plates
These empty 96-well plates are used with Thermo Scientific™ HyperSep 96-well plate applications.
£22.86 - £33.33
Specifications
For Use With (Application) | Solid Phase Extraction |
---|---|
Type | 96-well SPE Plate |
Product Code | Brand | Column Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity (Metric) | Price | Quantity & Availability | ||||||
11557661
|
Thermo Scientific™
60300-319 |
2 mL |
£22.86
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||||
10007734
|
Thermo Scientific™
60300-301 |
1 mL |
£33.33
Pack of 40 |
Estimated Shipment: 13-06-2025
Log in to see stock. |
||||||
Description
- HyperSep solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format.
- Available in a wide range of chemistries and bed weights
- Ideal for large samples and conform to industry standard configurations
- Allows for efficient routine processing by vacuum, by positive pressure or centrifugation.
- The HyperSep-96 system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility.
- The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation.
- Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing.
- HyperSep-96 products are available in packs of 100 individual wells and in pre-assembled plates.
Specifications
Solid Phase Extraction | |
96-well SPE Plate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ HyperSep™ Solid Phase Extraction (SPE) Empty Well Plates