Learn More
Thermo Scientific™ HyperSep™ Solid Phase Extraction (SPE) Sample Collection Plates
Use Thermo Scientific™ HyperSep™ Solid Phase Extraction (SPE) Sample Collection Plates with your HyperSep system.
£582.90
Specifications
For Use With (Application) | SPE Sample Preparation |
---|---|
For Use With (Equipment) | Vacuum Manifold |
Product Line | HyperSep |
Type | Sample Collection Plate |
Product Code | Brand | Description | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | ||||||
10595225
|
Thermo Scientific™
60300-403 |
Sample Collection Plate, 2 mL |
£582.90
Pack of 50 |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||||
Description
Use Thermo Scientific™ HyperSep™ Solid Phase Extraction (SPE) Sample Collection Plates with your HyperSep system.
Fast analysis without sacrificing accuracy or reproducibility. Incorporate traditional solid phase extraction sorbents into a 96-well plate format using the HyperSep system.
- Innovative design of 96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation
- Well plates are customizable to allow any arrangement of wells with differing sorbent chemistries for simultaneous processing.
Ordering Information:
Available in packs of 100 individual wells or in pre-assembled plates.
Specifications
SPE Sample Preparation | |
Vacuum Manifold | |
HyperSep | |
Sample Collection Plate |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.