Learn More
Thermo Scientific™ HyperSep™ SpinTip Microscale SPE Extraction Tips, 1-10μL
Get faster sample preparation with minimal sample loss with these SPE micropipette tips and achieve separation in volumes as low as 100nL.
£180.00 - £336.00
Specifications
For Use With (Application) | Microscale Solid Phase Extraction |
---|---|
For Use With (Equipment) | Micropipettes |
Product Line | HyperSep |
Type | SpinTip |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
10364513
|
Thermo Scientific™
60109-401 |
C18; 1-10 uL Vol. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10488684
|
Thermo Scientific™
60109-402 |
C8; 1-10 uL Vol. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10662094
|
Thermo Scientific™
60109-403 |
C4; 1-10 uL Vol. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10314043
|
Thermo Scientific™
60109-404 |
Hypercarb; 1-10 uL Vol.; |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10522075
|
Thermo Scientific™
60109-405 |
C18 plus Hypercarb; 1-10 uL Vol. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10304673
|
Thermo Scientific™
60109-406 |
HILIC; 1-10 uL Vol. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10611016
|
Thermo Scientific™
60109-407 |
Trypsin; 1-10 uL Vol. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10610046
|
Thermo Scientific™
60109-408 |
Weak Anion Exchanger; 1-10 uL Vol. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10620046
|
Thermo Scientific™
60109-409 |
Strong Anion Exchanger; 1-10 uL Vol. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10534085
|
Thermo Scientific™
60109-410 |
Strong Cation Exchanger; 1-10 uL Vol. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10522265
|
Thermo Scientific™
60109-411 |
Titanium Dioxide; 1-10 uL Vol. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10488874
|
Thermo Scientific™
60109-413 |
C8; 10-200 uL Vol. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10706334
|
Thermo Scientific™
60109-414 |
C4; 10-200 uL Vol. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10065694
|
Thermo Scientific™
60109-424 |
Zirconium Dioxide; 1-10 uL Vol. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Get faster sample preparation with minimal sample loss with the revolutionary Thermo Scientific™ HyperSep™ SpinTip Microscale SPE Tips and achieve separation in volumes as low as 100nL.
Features:Ideal for small sample volumes; features a 1 to 2μm wide slit at the bottom that permits liquid to pass through while retaining the chromatographic material (20 to 30μm).
- Filter-free design to eliminate dead volume
- No contamination from the supporting matrix
- Available in many popular chemistries
- Mass spectrometry
- Desalting
- Protein purification
- MALDI
- Electrophoresis
- HPCE
- HPLC
- CEC
Specifications
Microscale Solid Phase Extraction | |
Micropipettes | |
HyperSep | |
SpinTip |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.