Learn More
Thermo Scientific™ HyperSep™ UniGuard Direct-Connect Online SPE Columns
Clean-up and concentrate target analytes in minutes with these direct-connection SPE cartridges, offering quick, easy connection via a reusable drop-in cartridge holder.
£316.58 - £348.74
Specifications
For Use With (Equipment) | Conventional HPLC System |
---|---|
Product Line | HyperSep |
Type | Online Solid Phase Extraction Cartridge |
Quantity | Pack of 4 |
Product Code | Brand | Sorbent | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sorbent | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
10259224
|
Thermo Scientific™
60311-201 |
HyperSep Urea-Modified Polystyrene DVB | 2.1 mm |
£316.58
Pack of 4 |
Estimated Shipment: 25-04-2025
Log in to see stock. |
|||||
10187554
|
Thermo Scientific™
60311-202 |
HyperSep Urea-Modified Polystyrene DVB | 3.0 mm |
£322.61
Pack of 4 |
Estimated Shipment: 24-04-2025
Log in to see stock. |
|||||
10259134
|
Thermo Scientific™
60311-301 |
HyperSep Sulfonic Acid-Modified Polystyrene DVB | 2.1 mm |
£322.61
Pack of 4 |
Estimated Shipment: 14-05-2025
Log in to see stock. |
|||||
10783487
|
Thermo Scientific™
60311-302 |
HyperSep Sulfonic Acid-Modified Polystyrene DVB | 3.0 mm |
£322.61
Pack of 4 |
In Stock
Log in to see stock. |
|||||
10005984
|
Thermo Scientific™
60311-401 |
HyperSep Quaternary Amine-Modified Polystyrene DVB | 2.1 mm |
£322.61
Pack of 4 |
Estimated Shipment: 03-06-2025
Log in to see stock. |
|||||
10772147
|
Thermo Scientific™
60311-402 |
HyperSep Quaternary Amine-Modified Polystyrene DVB | 3.0 mm |
£322.61
Pack of 4 |
Estimated Shipment: 23-04-2025
Log in to see stock. |
|||||
11584785
|
Thermo Scientific™
60311-501 |
HyperSep Hypercarb | 2.1 mm |
£348.74
Pack of 4 |
Estimated Shipment: 23-04-2025
Log in to see stock. |
|||||
10015794
|
Thermo Scientific™
60311-502 |
HyperSep Hypercarb | 3.0 mm |
£348.74
Pack of 4 |
Estimated Shipment: 24-04-2025
Log in to see stock. |
|||||
Description
Clean-up and concentrate target analytes in minutes with Thermo Scientific™ HyperSep™ Online SPE Products. Available in several convenient formats, the columns utilize popular HyperSep SPE chemistries. When used with conventional HPLC systems, columns and appropriate switching valves, they provide:
- Effective removal of contaminants, such as proteins, from samples
- Fast, effective clean-up and concentration of target compounds
Thermo Scientific HyperSep UniGuard Direct-Connect Online SPE Column offer quick, easy connection by means of a reusable drop-in guard cartridge holder.
HyperSep UniGuard Direct-Connect Online SPE Column attach directly to the switching valve, just like an HPLC column. They are available with the following HyperSep SPE chemistries:- HyperSep Retain™ PEP — for retention of polar and nonpolar analytes
- HyperSep Retain-CX — for retention of basic and nonpolar analytes
- HyperSep Retain-AX — for retention of acidic and nonpolar analytes
- HyperSep Hypercarb™ — for retention of extremely polar analytes
Specifications
Conventional HPLC System | |
HyperSep | |
Online Solid Phase Extraction Cartridge | |
Pack of 4 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.