missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ APS-2 Amino HPLC Column
Analyze sugars with this versatile amino propyl phase of Thermo Scientific™ Hypersil™ APS-2 Amino LC Columns.
£540.95 - £647.33
Specifications
Particle Size | 10 μm |
---|---|
pH | 2.5 to 8 |
Pore Size | 120 Å |
Surface Area | 170 m²/g |
USP Type | L8 |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11547491
|
Thermo Scientific™
30710-304030 |
4 mm |
£647.33
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
11537491
|
Thermo Scientific™
30710-254630 |
4.6 mm |
£540.95
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
Description
- The 10mm design offers maximum protection with minimal increase in retention
- Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
- Extra sensitivity for sugars
- Can be used in three modes: reversed phase, normal phase, weak anion exchange
Specifications
10 μm | |
120 Å | |
L8 | |
Silica | |
Mixed Mode |
2.5 to 8 | |
170 m²/g | |
Amino (NH2) | |
2% | |
Reversed Phase, Normal Phase, Ion Exchange, HILIC |