missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ APS-2 Amino (NH2) Mixed Mode HPLC Column, 5 μm, 4.6 mm x 250 mm
Column Format: Analytical Column; Carbon Load: 1.9%; Pore Size: 120 Å; Column Phase: Reversed Phase, Normal Phase, Ion Exchange, HILIC
Brand: Thermo Scientific™ 37705-254630
Code : A0
Additional Details : Weight : 0.10000kg
Description
- In reversed phase mode, Hypersil APS-2 columns are excellent for carbohydrate analysis: extra sensitivity for sugars
- Alternative selectivity to silica when used in normal phase
Specifications
Analytical Column | |
250 mm | |
2.5 to 8 | |
170 m²/g | |
Amino (NH2) | |
1.9% | |
Reversed Phase, Normal Phase, Ion Exchange, HILIC |
4.6 mm | |
5 μm | |
120 Å | |
L8 | |
Silica | |
Mixed Mode |