missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ APS-2 Amino (NH2) Mixed Mode HPLC Column, 5 μm, 4 mm x 300 mm
Column Format: Analytical Column; Carbon Load: 1.90%; Pore Size: 120 Å; Column Phase: Reversed Phase, Normal Phase, Ion Exchange, HILIC
Brand: Thermo Scientific™ 30705-304030
Code : A0
Additional Details : Weight : 0.10000kg
Description
- The 10mm design offers maximum protection with minimal increase in retention
- Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
- Available in packs of 4
- Features of the APS-2 Solid Phase
- Extra sensitivity for sugars
- Can be used in three modes: reversed phase, normal phase, weak anion exchange
Specifications
Analytical Column | |
300 mm | |
2.5 to 8 | |
170 m²/g | |
Amino (NH2) | |
Silica | |
Mixed Mode |
4 mm | |
5 μm | |
120 Å | |
L8 | |
Hypersil Classical | |
1.9% | |
Reversed Phase, Normal Phase, Ion Exchange, HILIC |