missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ BDS C18 Column, 5um
For a robust, general-purpose column to use in a wide range of applications, choose Thermo Scientific™ Hypersil™ BDS C18 HPLC Columns.
£748.69
Specifications
Column Format | Analytical Column |
---|---|
Length (Metric) | 300 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 5 μm |
pH | 2 to 8 |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11573051
|
Thermo Scientific™
28105-304030 |
4 mm |
£748.69
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
11583051
|
Thermo Scientific™
28105-304630 |
4.6 mm |
£748.69
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
Description
- Base-deactivated with minimal residual silanol activity
- Exceptional reproducibility
- Economical, general purpose columns
Specifications
Analytical Column | |
5800 psi (400 bar) | |
2 to 8 | |
170 m²/g | |
L1 | |
Spherical, Fully Porous, Base-Deactivated Silica | |
Reversed Phase | |
Reversed Phase |
300 mm | |
5 μm | |
130 Å | |
60°C | |
C18 | |
11% | |
Yes |