missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ BDS C18 Columns

Use as a robust, general-purpose column for a wide range of applications in QC/QA labs.

Brand:  Thermo Scientific™ 28103-154030

565.35 GBP valid until 2024-12-31
Use promo code "21947" to get your promotional price.


 View more versions of this product

Product Code. 10027314

  • £678.38 / Each
Estimated Shipment: 07-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

For a robust, general-purpose column to use in a wide range of applications, choose Thermo Scientific™ Hypersil™ BDS C18 HPLC Columns. These economical columns feature reduced silanol activity and provide exceptional reliability for QA/QC labs. Built on the renowned Hypersil silica backbone, the base-deactivated silica is one of the most popular packing materials available.

For more challenging separations that require improved chromatographic performance, use Thermo Scientific™ Hypersil GOLD™ columns as an alternative.

  • Base-deactivated with minimal residual silanol activity
  • Exceptional reproducibility
  • Economical, general purpose columns

Ordering Information:

Other column dimensions are available. Please call Customer Service for more information.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Analytical Column
HPLC
5800 psi (400 bar)
2 to 8
170 m²/g
L1
Hypersil BDS
11%
Yes
4 mm
150 mm
3 μm
130 Å
60°C
C18
Spherical, Fully Porous, Base-Deactivated Silica
Reversed Phase
Reversed Phase
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.