missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ BDS Cyano (CN) Mixed Mode HPLC Column, 5 μm, 4 mm x 300 mm
Column Format: Analytical Column; Carbon Load: 4%; Pore Size: 130 Å; Column Phase: Normal and Reversed Phase
Brand: Thermo Scientific™ 28805-304030
Code : 16
Additional Details : Weight : 0.10000kg
Description
- In reversed phase, they offer different selectivity compared to C18 or C8 phases
- In normal phase, they are less retentive than silica columns
- Reliable cyano columns with long lifetimes
Specifications
Analytical Column | |
300 mm | |
2 to 9 | |
170 m²/g | |
Cyano (CN) | |
4% | |
Normal and Reversed Phase |
4 mm | |
5 μm | |
130 Å | |
L10 | |
Base-Deactivated Silica | |
Mixed Mode |