Learn More
Thermo Scientific™ Hypersil™ BDS Cyano HPLC Columns
For reliable, general purpose cyano columns, choose the base-deactivated silica Thermo Scientific™ Hypersil™ BDS Cyano LC Columns.
£227.46 - £650.35
Specifications
Max. Pressure | 5800 psi (400 bar) |
---|---|
Pore Size | 130 Å |
Surface Area | 170 m²/g |
Temperature | 60°C |
USP Type | L10 |
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
10494593
|
Thermo Scientific™
28805-154630 |
5 μm | 4.6 mm | 150 mm |
£594.14
Each |
In Stock
Log in to see stock. |
|||
10304043
|
Thermo Scientific™
28805-254630 |
5 μm | 4.6 mm | 250 mm |
£625.26
Each |
In Stock
Log in to see stock. |
|||
10098992
|
Thermo Scientific™
28803-154630 |
3 μm | 4.6 mm | 150 mm |
£650.35
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
10159084
|
Thermo Scientific™
28805-153030 |
5 μm | 3 mm | 150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10464403
|
Thermo Scientific™
28803-014001 |
3 μm | 4 mm | 10 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10796153
|
Thermo Scientific™
28803-012101 |
3 μm | 2.1 mm | 10 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10464973
|
Thermo Scientific™
28805-014001 |
5 μm | 4 mm | 10 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10487604
|
Thermo Scientific™
28805-104030 |
5 μm | 4 mm | 100 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
For reliable, general purpose cyano columns, choose the base-deactivated silica Thermo Scientific™ Hypersil™ BDS Cyano LC Columns. These economical columns feature reduced silanol activity and provide exceptional reliability for QA/QC labs. Built on the renowned Hypersil silica backbone, the base-deactivated silica is one of the most popular packing materials available. For more challenging separations that require improved chromatographic performance, use Thermo Scientific™ Hypersil GOLD™ Cyano LC Columns as an alternative.
- In reversed phase, they offer different selectivity compared to C18 or C8 phases
- In normal phase, they are less retentive than silica columns
- Reliable cyano columns with long lifetimes
Ordering Information:
Other column dimensions are available. Please call your Customer Service Representative for more information. Please note that Hypersil BDS Cyano columns are shipped in isooctane:ethanol. For reversed phase applications, flush with ethanol or 2-propanol prior to use.
Specifications
5800 psi (400 bar) | |
170 m²/g | |
L10 | |
4% | |
Yes |
130 Å | |
60°C | |
Cyano (CN) | |
Mixed Mode |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.