missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ BDS Phenyl (Ph) Reversed Phase HPLC Column, 5 μm, 4 mm x 300 mm
Column Format: Analytical Column; Carbon Load: 5%; Pore Size: 130 Å; Column Phase: Reversed Phase
Marke: Thermo Scientific™ 28905-304030
Code : A0
Additional Details : Weight : 0.10000kg
Beschreibung
- High quality, base-deactivated columns
- Unique selectivity for aromatic and slightly polar compounds
- Manufactured under ISO 9001:2000 conditions
Spezifikation
Analytical Column | |
300 mm | |
2 to 9 | |
170 m²/g | |
Phenyl (Ph) | |
5% | |
Reversed Phase |
4 mm | |
5 μm | |
130 Å | |
L11 | |
Base-Deactivated Silica | |
Reversed Phase |