Learn More
Thermo Scientific™ Hypersil™ Phenyl-BDS HPLC Columns
Use as a robust, general-purpose column with aromatic selectivity for QC/QA labs.
£227.46 - £650.35
Specifications
Max. Pressure | 5800 psi (400 bar) |
---|---|
Pore Size | 130 Å |
Surface Area | 170 m²/g |
Temperature | 60°C |
USP Type | L11 |
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
10384183
|
Thermo Scientific™
28905-154630 |
5 μm | 4.6 mm | 150 mm |
£594.14
Each |
In Stock
Log in to see stock. |
|||
10261095
|
Thermo Scientific™
28905-254030 |
5 μm | 4 mm | 250 mm |
£625.26
Each |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||
10263233
|
Thermo Scientific™
28905-254630 |
5 μm | 4.6 mm | 250 mm |
£625.26
Each |
In Stock
Log in to see stock. |
|||
10511885
|
Thermo Scientific™
28903-154630 |
3 μm | 4.6 mm | 150 mm |
£650.35
Each |
In Stock
Log in to see stock. |
|||
10101083
|
Thermo Scientific™
28905-014001 |
5 μm | 4 mm | 10 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10374563
|
Thermo Scientific™
28903-054630 |
3 μm | 4.6 mm | 50 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10689983
|
Thermo Scientific™
28905-104630 |
5 μm | 4.6 mm | 100 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10283553
|
Thermo Scientific™
28903-014001 |
3 μm | 4 mm | 10 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10354373
|
Thermo Scientific™
28903-012101 |
3 μm | 2.1 mm | 10 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
As a base-deactivated column with unique selectivity for aromatic and slightly polar compounds, you can use Thermo Scientific™ Hypersil™ Phenyl-BDS LC Columns as an alternative selectivity to C18 or C8 phases. These economical columns feature reduced silanol activity and provide exceptional reliability for QA/QC labs. Built on the renowned Hypersil silica backbone, the base-deactivated silica is one of the most popular packing materials available.
For more challenging separations that require improved chromatographic performance, use Thermo Scientific™ Hypersil GOLD™ columns as an alternative.
- High quality, base-deactivated columns
- Unique selectivity for aromatic and slightly polar compounds
- Manufactured under ISO 9001:2000 conditions
Ordering Information:
Other column dimensions are available. Please call your Customer Service Representative for more information.
Specifications
5800 psi (400 bar) | |
170 m²/g | |
L11 | |
Spherical, Fully Porous, Base-Deactivated Silica | |
Reversed Phase | |
Reversed Phase |
130 Å | |
60°C | |
Phenyl (Ph) | |
5% | |
Yes |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.