missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ Chiral HPLC Columns

Product Code. 16383157 Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
4.6 mm
10 mm
20 mm
Particle Size:
3 μm
5 μm
10 μm
Unit Size:
Each
Stationary Phase:
Amylose-tris-(3,5-dimethylphenyl-carbamate)
Cellulose-tris-(3,5-dimethylphenyl-carbamate)
Tris-(4-Methylbenzoyl)-Cellulose
This item is not returnable. View return policy

Product Code. 16383157

Brand: Thermo Scientific™ ChiralKIT3UM250

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Resolve enantiomers with Hypersil Chiral HPLC columns in normal phase mode for confident purification of your target compound.

Separate a wide range of enantiomers with Thermo Scientific™ Hypersil™ Chiral HPLC columns, designed for separations of neutral, acidic and basic racemates in normal phase. These chiral columns can help ensure your purification needs are met by resolving racemic mixtures and potential contaminants so you can be confident in the purity of your target compound. To maximize screening efficiency, these columns can be ordered in kits which contain a column in each of our chiral phases. All columns are available in analytical and preparative scale formats.

Separate Enantiomers

Hypersil Chiral JT

  • Best starting point for method development.
  • Chemistry: Tris-(4-methylbenzoyl)-cellulose modified silica.
  • USP L80.

Hypersil Chiral AT

  • Highest generality of all chiral phases.
  • No aromatic ring necessary.
  • No inversion of elution order possible.
  • Chemistry: Amylose tris-3,5-dimethylphenylcarbamate modified silica.
  • USP L51.

Hypersil Chiral OT

  • Highly versatile chiral phases.
  • No aromatic ring necessary.
  • No inversion of elution order possible.
  • Chemistry: Cellulose tris-(3.5-dimethylphenyl-carbamate) modified silica.
  • USP L40.

Chiral Column Kits

  • Contain three columns, one of each Hypersil Chiral JT, Hypersil Chiral AT, and Hypersil Chiral OT.

HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

Customer Specific Orders

  • There are many other Chiral Stationary Phases (CSP’S) available from Thermo Scientific including immobilized brush-type phases. If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in preparative scale or would like to discuss a specific phase that is not listed above, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
  • Custom built columns are not eligible for returns.
TRUSTED_SUSTAINABILITY

Specifications

Column Format Preparative Column and Analytical Column, Standard
Diameter (Metric) 4.6 mm
Length (Metric) 250 mm
Max. Pressure 3700 psi (255 bar)
Particle Size 3 μm
Pore Size 1000 Å
Surface Area 30 m²/g
Temperature Room Temperature
USP Type L40, L51, L80
Packing Material Spherical, Fully Porous Silica
Column Type Chiral Selectivity
Endcapped No
Phase Chiral Selectivity
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.