Learn More
Thermo Scientific™ Hypersil™ CPS-2 Cyano HPLC Columns
Use these cyano columns when you need different selectivity in normal phase or a complementary selectivity to alkyl chain bonded phases in reverse phase.
Marca: Thermo Scientific™ 31805-254630
Code : 16
Detalles adicionales : Weight : 0.10000kg
Descripción
When you need different selectivity in normal phase or a complementary selectivity to alkyl chain bonded phases in reverse phase, use Thermo Scientific™ Hypersil™ CPS-2 Cyano LC Columns. Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, classical Hypersil phases are well established and referenced in HPLC methods. Quality is assured by manufacture under ISO 9001-2000 quality guidelines. For challenging separations requiring improved chromatographic performance, use Hypersil GOLD™ CN columns as an alternative.
- A cyanopropyl phase for both normal and reversed phase HPLC
- More rapid mobile phase equilibration compared with silica in normal phase
- Not deactivated by traces of water in normal phase
- When used as a reversed phase material, cyano selectivity complements the alkyl chain bonded phases, but with lower hydrophobicity
- One of the least retentive of reversed phase materials and, therefore, useful to separate polar compounds
Ordering Information:
Other column dimensions are also available. Please call Customer Service for more information.
Especificaciones
Analytical Column | |
250 mm | |
5 μm | |
120 Å | |
60°C | |
Cyano (CN) | |
Spherical, Fully Porous Type A Silica | |
Mixed Mode | |
Normal and Reversed Phase |
4.6 mm | |
5800 psi (400 bar) | |
2 to 8 | |
170 m²/g | |
L10 | |
Hypersil Classical | |
4% | |
Yes | |
Analytical Column |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.