Learn More
Thermo Scientific™ Hypersil™ CPS Cyano HPLC Columns
When you need a different selectivity in normal phase or a complementary selectivity to alkyl chains in reverse phase, use Thermo Scientific™ Hypersil™ CPS Cyano LC Columns.
Brand: Thermo Scientific™ 30805-204630
Code : A0
Additional Details : Weight : 0.10000kg
Description
When you need a different selectivity in normal phase or a complementary selectivity to alkyl chains in reverse phase, use Thermo Scientific™ Hypersil™ CPS Cyano LC Columns. Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, classical Hypersil phases are well established and referenced in HPLC methods. Quality is assured by manufacture under ISO 9001-2000 quality guidelines. For more challenging separations that require improved chromatographic performance, use Hypersil GOLD™ CN columns as an alternative.
- More rapid mobile phase equilibration compared with silica in normal phase
- Not deactivated by traces of water in normal phase
- One of the least retentive of reversed phase materials and, therefore, useful to separate polar compounds
Ordering Information:
Other column dimensions are available. Also available in 10μm. Please call your Customer Service Representative for more information. Please note that Hypersil CPS and CPS-2 columns are shipped in isooctane:ethanol. For reversed-phase applications, flush with ethanol or 2-propanol prior to use.
Specifications
Analytical Column | |
HPLC | |
5800 psi (400 bar) | |
2 to 8 | |
170 m²/g | |
L10 | |
Hypersil Classical | |
4% | |
No |
4.6 mm | |
200 mm | |
5 μm | |
120 Å | |
60°C | |
Cyano (CN) | |
Spherical, Fully Porous Type A Silica | |
Mixed Mode | |
Normal and Reversed Phase |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.