missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ CPS Cyano (CN) Mixed Mode HPLC Column, 3 μm, 4.6 mm x 100 mm
Column Format: Analytical Column; Carbon Load: 4%; Pore Size: 120 Å; Column Phase: Normal and Reversed Phase
Brand: Thermo Scientific™ 30803-104630
Code : 16
Additional Details : Weight : 0.10000kg
Description
- More rapid mobile phase equilibration compared with silica in normal phase
- Not deactivated by traces of water in normal phase
- One of the least retentive of reversed phase materials and, therefore, useful to separate polar compounds
Specifications
Analytical Column | |
100 mm | |
3 μm | |
120 Å | |
60°C | |
Cyano (CN) | |
4% | |
No |
4.6 mm | |
5800 psi (400 bar) | |
2 to 8 | |
170 m²/g | |
L10 | |
Spherical, Fully Porous Type A Silica | |
Mixed Mode | |
Normal and Reversed Phase |