missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil GOLD™ PREP C8 HPLC Columns

Product Code. 16358546 Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
8 mm
20 mm
250 mm
Diameter (Metric):
10 mm
20 mm
25 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16358546

Brand: Thermo Scientific™ 25205259270A

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Get exceptional peak shape and resolution in HPLC and LC/MS using generic gradients. Use for analytes with medium hydrophobicity or when less hydrophobicity than C18 is needed.

Maintain the sensitivity you need for your purification needs using Thermo Scientific™ Hypersil GOLD™ C8 preparative LC Columns. Best for scale up from analytical to prep LC method and ideal for analytes with medium hydrophobicity or when a less hydrophobic phase is required to obtain optimum retention. The lower hydrophobicity allows compounds to elute more quickly, yielding faster separations. Benefit from similar selectivity to C18 columns with a predictable elution order. Our columns come in a variety of dimensions and an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed.

Similar selectivity, less retention than C18 columns

  • Successful retention and separation of moderately hydrophobic analytes.
  • Best for fatty acids, which are too hydrophobic for analysis using C18 columns.
  • C8 (USP L7) selectivity.

Faster Separations

  • Higher analytical throughput compared to C18 alkyl chain chemistry.
  • Faster compound elution due to reduced hydrophobic interactions.

Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

XtendedLife Hardware

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
  • Compatible with SFC and is available in dimensions up to 50mm i.d.

Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.

Customer Specific Orders

  • If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
  • Custom built columns are not eligible for returns.

About the Hypersil GOLD family of HPLC columns

Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Preparative Column, Standard
Diameter (Metric) 20 mm
Length (Metric) 250 mm
Max. Pressure 4300 psi (295 bar)
Particle Size 5 μm
pH 2 to 9
Pore Size 175 Å
Surface Area 220 m²/g
Temperature 60°C
USP Type L7
Stationary Phase C8
Packing Material Spherical, Fully Porous, Ultrapure Silica
Carbon Load 8%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.