Learn More
Thermo Scientific™ Hypersil GOLD™ Cyano HPLC Columns
Alternate selectivity with lower hydrophobicity. Use these HPLC columns for normal and reversed phase separations.
£268.06 - £915.73
Specifications
pH | 2 to 8 |
---|---|
Pore Size | 175 Å |
Surface Area | 220 m²/g |
Temperature | 60°C |
USP Type | L10 |
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
10213663
|
Thermo Scientific™
25805-154630 |
5 μm | 4.6 mm | 150 mm |
£676.30
Each |
In Stock
Log in to see stock. |
|||
10538585
|
Thermo Scientific™
25805-254030 |
5 μm | 4 mm | 250 mm |
£712.55
Each |
In Stock
Log in to see stock. |
|||
10273703
|
Thermo Scientific™
25805-254630 |
5 μm | 4.6 mm | 250 mm |
£712.55
Each |
Estimated Shipment: 16-07-2024
Log in to see stock. |
|||
10525125
|
Thermo Scientific™
25802-152130 |
1.9 μm | 2.1 mm | 150 mm |
£915.73
Each |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||
10565885
|
Thermo Scientific™
25802-102130 |
1.9 μm | 2.1 mm | 100 mm |
£833.69
Each |
Estimated Shipment: 16-07-2024
Log in to see stock. |
|||
10319984
|
Thermo Scientific™
25802-052130 |
1.9 μm | 2.1 mm | 50 mm |
£825.11
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||
10553995
|
Thermo Scientific™
25803-154630 |
3 μm | 4.6 mm | 150 mm |
£742.12
Each |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||
10417264
|
Thermo Scientific™
25803-103030 |
3 μm | 3 mm | 100 mm |
£738.31
Each |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||
11508300
|
Thermo Scientific™
25805-014001 |
5 μm | 4 mm | 10 mm |
£356.76
Pack of 4 |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||
11598290
|
Thermo Scientific™
25803-014001 |
3 μm | 4 mm | 10 mm |
£418.27
Pack of 4 |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||
11588290
|
Thermo Scientific™
25803-012101 |
3 μm | 2.1 mm | 10 mm |
£410.27
Pack of 4 |
Estimated Shipment: 16-07-2024
Log in to see stock. |
|||
10269954
|
Thermo Scientific™
25803-011001 |
3 μm | 1 mm | 10 mm |
£418.27
Pack of 4 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
10019152
|
Thermo Scientific™
25805-104630 |
5 μm | 4.6 mm | 100 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10795716
|
Thermo Scientific™
25803-153030 |
3 μm | 3 mm | 150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10672864
|
Thermo Scientific™
25803-152130 |
3 μm | 2.1 mm | 150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10785716
|
Thermo Scientific™
25803-151030 |
3 μm | 1 mm | 150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10746524
|
Thermo Scientific™
25803-104630 |
3 μm | 4.6 mm | 100 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10662484
|
Thermo Scientific™
25805-102130 |
5 μm | 2.1 mm | 100 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10553225
|
Thermo Scientific™
25803-102130 |
3 μm | 2.1 mm | 100 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10069142
|
Thermo Scientific™
25803-052130 |
3 μm | 2.1 mm | 50 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10652484
|
Thermo Scientific™
25805-054630 |
5 μm | 4.6 mm | 50 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10675325
|
Thermo Scientific™
25802-202130 |
1.9 μm | 2.1 mm | 200 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10341215
|
Thermo Scientific™
25805-013001 |
5 μm | 3 mm | 10 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10361105
|
Thermo Scientific™
25805-012101 |
5 μm | 2.1 mm | 10 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10231965
|
Thermo Scientific™
25805-103030 |
5 μm | 3 mm | 100 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10035844
|
Thermo Scientific™
25803-013001 |
3 μm | 3 mm | 10 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10600954
|
Thermo Scientific™
25805-052130 |
5 μm | 2.1 mm | 50 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10746144
|
Thermo Scientific™
25805-152130 |
5 μm | 2.1 mm | 150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Alternate selectivity with lower hydrophobicity. Use Thermo Scientific™ Hypersil Gold™ Cyano LC Columns for normal and reversed phase separations.
- Excellent peak shape
- Outstanding sensitivity
- Less retention for faster analysis
Specifications
2 to 8 | |
220 m²/g | |
L10 | |
4% | |
Yes |
175 Å | |
60°C | |
Cyano (CN) | |
Mixed Mode | |
Normal and Reversed Phase |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.