missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil GOLD™ PFP HPLC Columns

Use for analyzing difficult-to-resolve mixtures of halogenated compounds including pesticides.

Brand:  Thermo Scientific™ 25402-053030

648.51 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10435943

  • £653.25 / Each
Estimated Shipment: 02-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Analyze difficult-to-resolve mixtures of halogenated compounds and non-halogenated polar compounds with Thermo Scientific™ Hypersil GOLD™ PFP (pentafluorophenyl) HPLC columns. These columns provide an alternative selectivity to C18 columns in reversed phase applications with excellent peak shape and sensitivity.

Unique selectivity
  • Increased retention and selectivity for positional isomers of halogenated compounds
  • Excellent selective analysis of non-halogenated compounds, in particular polar compounds containing hydroxyl, carboxyl, nitro, or other polar groups
  • Efficient separation of difficult mixtures containing closely related halogenated and polar compounds

The introduction of a fluorine group into the stationary phase causes significant changes in solute-stationary phase interaction and increases the selectivity and extra retention.

About the Hypersil GOLD family of HPLC columns

Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.

  • Excellent peak symmetry
  • Narrow peaks for outstanding efficiency
  • Enhanced sensitivity and improved resolution
  • Exceptional reproducibility for reliable chromatography, column after column
  • Solutions for high-throughput screening
  • 1.9, 3, and 5μm particle sizes for all your separation needs
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Analytical Column
HPLC
18130 psi (1250 bar)
2 to 8
220 m²/g
L43
Hypersil GOLD
8%
Yes
3 mm
50 mm
1.9 μm
175 Å
60°C
PFP (Pentafluorophenylpropyl)
Spherical, Fully Porous, Ultrapure Silica
Reversed Phase
Reversed Phase
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Hypersil GOLD™ PFP HPLC Columns >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.