missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil GOLD™ PFP HPLC Columns

Código de producto. 10531135 Tienda Thermo Scientific Productos
Click to view available options
Length (Metric):
10 mm
20 mm
30 mm
50 mm
100 mm
150 mm
200 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
4 mm
4.6 mm
10 mm
21.2 mm
30 mm
50 mm
Particle Size:
1.9 μm
3 μm
5 μm
Tamaño de la unidad:
Each
Pack of 3
Pack of 4
Este artículo no se puede devolver. Vea la política de devoluciones

Código de producto. 10531135

Marca: Thermo Scientific™ 25402103030

Solo quedan null
Añadir a la cesta
Añadir a la cesta
Este artículo no se puede devolver. Vea la política de devoluciones

Use for analyzing difficult-to-resolve mixtures of halogenated compounds including pesticides.

Analyze difficult-to-resolve mixtures of halogenated compounds and non-halogenated polar compounds with Thermo Scientific™ Hypersil GOLD™ PFP (pentafluorophenyl) HPLC columns. These columns provide an alternative selectivity to C18 columns in reversed phase applications with excellent peak shape and sensitivity.

Unique selectivity
  • Increased retention and selectivity for positional isomers of halogenated compounds
  • Excellent selective analysis of non-halogenated compounds, in particular polar compounds containing hydroxyl, carboxyl, nitro, or other polar groups
  • Efficient separation of difficult mixtures containing closely related halogenated and polar compounds

The introduction of a fluorine group into the stationary phase causes significant changes in solute-stationary phase interaction and increases the selectivity and extra retention.

About the Hypersil GOLD family of HPLC columns

Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.

  • Excellent peak symmetry
  • Narrow peaks for outstanding efficiency
  • Enhanced sensitivity and improved resolution
  • Exceptional reproducibility for reliable chromatography, column after column
  • Solutions for high-throughput screening
  • 1.9, 3, and 5μm particle sizes for all your separation needs
TRUSTED_SUSTAINABILITY

Especificaciones

Column Format Analytical Column
Diameter (Metric) 3 mm
For Use With HPLC
Length (Metric) 100 mm
Max. Pressure 18130 psi (1250 bar)
Particle Size 1.9 μm
pH 2 to 8
Pore Size 175 Å
Surface Area 220 m²/g
Temperature 60°C
USP Type L43
Stationary Phase PFP (Pentafluorophenylpropyl)
Product Line Hypersil GOLD
Packing Material Spherical, Fully Porous, Ultrapure Silica
Carbon Load 8%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Mostrar más Mostrar menos

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Corrección del contenido de un producto

Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.

Título del producto

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.

Gracias por ayudarnos a mejorar nuestra web. Su comentario ha sido enviado