missing translation for 'onlineSavingsMsg'
Learn More
Thermo Scientific™ Hypersil GOLD™ PFP HPLC Columns Product Code.: 10774984
Only undefined left
Add to basket

Thermo Scientific™ Hypersil GOLD™ PFP HPLC Columns

Product Code. 10774984 Shop All Thermo Scientific Products
150 mm, 4.6 mm, 3 ÎĽm, Each
Click to view available options
Length (Metric):
10 mm
20 mm
30 mm
50 mm
100 mm
150 mm
200 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
4 mm
4.6 mm
10 mm
21.2 mm
30 mm
50 mm
Particle Size:
1.9 ÎĽm
3 ÎĽm
5 ÎĽm
Unit Size:
Each
Pack of 3
Pack of 4
This item is not returnable. View return policy

Product Code. 10774984

Brand: Thermo Scientific™ 25403154630

Only undefined left
Add to basket
Only undefined left
Add to basket
This item is not returnable. View return policy

Use for analyzing difficult-to-resolve mixtures of halogenated compounds including pesticides.

Analyze difficult-to-resolve mixtures of halogenated compounds and non-halogenated polar compounds with Thermo Scientific™ Hypersil GOLD™ PFP (pentafluorophenyl) HPLC columns. These columns provide an alternative selectivity to C18 columns in reversed phase applications with excellent peak shape and sensitivity.

Unique selectivity
  • Increased retention and selectivity for positional isomers of halogenated compounds
  • Excellent selective analysis of non-halogenated compounds, in particular polar compounds containing hydroxyl, carboxyl, nitro, or other polar groups
  • Efficient separation of difficult mixtures containing closely related halogenated and polar compounds

The introduction of a fluorine group into the stationary phase causes significant changes in solute-stationary phase interaction and increases the selectivity and extra retention.

About the Hypersil GOLD family of HPLC columns

Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.

  • Excellent peak symmetry
  • Narrow peaks for outstanding efficiency
  • Enhanced sensitivity and improved resolution
  • Exceptional reproducibility for reliable chromatography, column after column
  • Solutions for high-throughput screening
  • 1.9, 3, and 5ÎĽm particle sizes for all your separation needs
TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
For Use With HPLC
Length (Metric) 150 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 3 ÎĽm
pH 2 to 8
Pore Size 175 Ă…
Surface Area 220 m²/g
Temperature 60°C
USP Type L43
Stationary Phase PFP (Pentafluorophenylpropyl)
Product Line Hypersil GOLD
Packing Material Spherical, Fully Porous, Ultrapure Silica
Carbon Load 8%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Hypersil GOLD™ PFP HPLC Columns >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.