Learn More
Thermo Scientific™ Hypersil GOLD™ SAX HPLC Columns
Analyze smaller organic molecules, including nucleotides and organic acids, quickly and efficiently with Thermo Scientific™ Hypersil™ GOLD SAX LC Columns.
£294.04 - £982.22
Specifications
pH | 2 to 8 |
---|---|
Pore Size | 175 Å |
Surface Area | 220 m²/g |
Temperature | 60°C |
USP Type | L14 |
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
10477414
|
Thermo Scientific™
26305-104630 |
5 μm | 4.6 mm | 100 mm |
£670.58
Pack of 4 |
Estimated Shipment: 16-07-2024
Log in to see stock. |
|||
10629755
|
Thermo Scientific™
26305-154630 |
5 μm | 4.6 mm | 150 mm |
£676.30
Pack of 4 |
In Stock
Log in to see stock. |
|||
10703786
|
Thermo Scientific™
26305-254630 |
5 μm | 4.6 mm | 250 mm |
£712.55
Pack of 4 |
In Stock
Log in to see stock. |
|||
10392475
|
Thermo Scientific™
26303-154630 |
3 μm | 4.6 mm | 150 mm |
£742.12
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||
10362645
|
Thermo Scientific™
26303-052130 |
3 μm | 2.1 mm | 50 mm |
£710.64
Each |
Estimated Shipment: 29-07-2024
Log in to see stock. |
|||
10754257
|
Thermo Scientific™
26302-152130 |
1.9 μm | 2.1 mm | 150 mm |
£982.22
Each |
In Stock
Log in to see stock. |
|||
10259514
|
Thermo Scientific™
26302-102130 |
1.9 μm | 2.1 mm | 100 mm |
£835.60
Each |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||
10555255
|
Thermo Scientific™
26302-052130 |
1.9 μm | 2.1 mm | 50 mm |
£874.71
Each |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||
10006844
|
Thermo Scientific™
26305-014001 |
5 μm | 4 mm | 10 mm |
£363.71
Pack of 4 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||
10703697
|
Thermo Scientific™
26305-013001 |
5 μm | 3 mm | 10 mm |
£381.21
Pack of 4 |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||
10540126
|
Thermo Scientific™
26303-153030 |
3 μm | 3 mm | 150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10231275
|
Thermo Scientific™
26303-152130 |
3 μm | 2.1 mm | 150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10569155
|
Thermo Scientific™
26303-104630 |
3 μm | 4.6 mm | 100 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10487414
|
Thermo Scientific™
26303-103030 |
3 μm | 3 mm | 100 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10609025
|
Thermo Scientific™
26303-102130 |
3 μm | 2.1 mm | 100 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10352525
|
Thermo Scientific™
26305-102130 |
5 μm | 2.1 mm | 100 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10149084
|
Thermo Scientific™
26305-252130 |
5 μm | 2.1 mm | 250 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10417624
|
Thermo Scientific™
26305-253030 |
5 μm | 3 mm | 250 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10333065
|
Thermo Scientific™
26305-254030 |
5 μm | 4 mm | 250 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10417454
|
Thermo Scientific™
26305-052130 |
5 μm | 2.1 mm | 50 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10598195
|
Thermo Scientific™
26305-152130 |
5 μm | 2.1 mm | 150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10702337
|
Thermo Scientific™
26305-012101 |
5 μm | 2.1 mm | 10 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10609685
|
Thermo Scientific™
26303-014001 |
3 μm | 4 mm | 10 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10620056
|
Thermo Scientific™
26303-012101 |
3 μm | 2.1 mm | 10 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Beschreibung
Analyze smaller organic molecules, including nucleotides and organic acids, quickly and efficiently with Thermo Scientific™ Hypersil GOLD™ SAX LC Columns. These quaternary amine strong anion-exchange columns are highly stable for aqueous and low pH mobile phases. Based on high purity silica bonded with an ion-exchange ligand, Hypersil GOLD SAX LC Columns provide outstanding peak shape and sensitivity.
About the Hypersil GOLD Family of HPLC Columns- Excellent peak symmetry
- Narrow peaks for outstanding efficiency
- Enhanced sensitivity and improved resolution
- Exceptional reproducibility for reliable chromatography, column after column
- Solutions for high-throughput screening
- 1.9, 3 and 5μm particle sizes for all your separation needs
Spezifikation
2 to 8 | |
220 m²/g | |
L14 | |
2.5% | |
Ion Exchange |
175 Å | |
60°C | |
Quaternary Amine | |
Ion Exchange |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.